Features
- No power required to operate and connects to most hard wire or wireless alarm systems.
- Small size for unobtrusive appearance
- Do not place the Temp°Alert® TA-40 in a cooler/freezer environment. Non-condensing environments only.
- N.C. (normally closed) at or above 39.5F (4.2 °C).
- N.C. (normally closed) dry contacts - not for high voltage use
- Fixed setting of N.C. >39.5 °F (>4.2 °C)
- Temperature accuracy of ±5.4 °F (±3.0 °C)
- Two screw holes for mounting purposes