Envision C-Fold Paper Towel, 10-1/4" X 13-1/4", White, 10/Case - GEP25190
Write a Review
|
Questions & Answers (0)
Product Description
envision 25190 C-Fold Paper Towel, 10-1/4w x 13-1/4h, White, 240/Pack, 10/Carton
Offer your customers and employees an effective paper towel. High-quality, folded paper towels are ideal for bathrooms and shared work areas. 10-1/4 x 13-1/4. 240 embossed towels per pack. Towel/Wipe Type: C-Fold; Application: General Purpose; Applicable Material: All Surfaces; Material(s): Paper. For use with GP models: 56650/01, 56640, 56630/01, 56620, 56601, 55701
Offer your customers and employees an effective paper towel. High-quality, folded paper towels are ideal for bathrooms and shared work areas. 10-1/4 x 13-1/4. 240 embossed towels per pack. Towel/Wipe Type: C-Fold; Application: General Purpose; Applicable Material: All Surfaces; Material(s): Paper. For use with GP models: 56650/01, 56640, 56630/01, 56620, 56601, 55701
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/4 in |
| Width | 10-1/4 in |
Product Details
| Style | 1 Ply |
| Number of Sheets | 2400 |
| Size Type | 240 Sheets/Pack |
| Package Quantity | 10 |
| Description | C-Fold |
| Color | White |
| Manufacturers Part Number | 25190 |
| Percent Post Consumer Recycled Content | 50 |
| Brand | Envision |