Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scott

Model # :WBB3180204

MPN #: KCC40407

Scott® Hygienic Interfolded Bathroom Tissue Dispenser, White

Product Description
Scott® provides enhanced hygiene solutions for critical environments. If your team works in a sensitive environment, choose Scott® Hygienic Bathroom Tissue Dispenser. The fully enclosed system reduces the potential of product contamination and directly addresses concerns for a healthier washroom environment. The dispenser is made of durable white plastic and has translucent sides, so you'll know when you need a refill. It can accommodate up to 2 full and 1 partial clip of Cottonelle or Scott® Hygienic Toilet Paper (sold separately) and allows for no-touch dispensing to reduce the risk of cross-contamination (guests touch only the paper they use). The dispenser system features a key-activated spring lock or push-button operation and a hinged front cover. Plus, it incorporates an overfill mechanism to minimize tears and tabs (which can cause waste). When installed properly and when using the recommended product, the dispenser meets the ADA Standards for Accessible Design.

  • 1 Dispenser/Case; Scott® Hygienic Bathroom Tissue Dispenser; White; 7.00" x 5.72" x 13.33"
  • Designed for hygiene: guests only touch the towel they use to minimize the spread of germs
  • Can accommodate up to two full and 1 partial clip of single-sheet Scott® and Cottonelle Hygienic Bathroom Tissue (sold separately)
  • Features key-activated spring lock or push-button operation and a hinged front cover; Incorporates overfill mechanism to minimize tears and tabs
  • The dispenser is ADA compliant when installed properly and when using recommended toilet paper

PRICE
$42.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7-3/8 in
Depth6-3/8 in
Height13-3/4 in

Product Details

StyleInterfolded
Mounting LocationWall
CapacityOne Clip (500 or 250 Folded Sheets)
MaterialPlastic
DescriptionHygienic Bathroom Tissue Dispenser
ColorWhite
Manufacturers Part NumberKCC40407
BrandScott