Ear Phone Connection Rabbit Ear Hook for Motorola, Kenwood, Harris, Icom, Tait, Vertex, EP1BCLS
Write a Review
|
Questions & Answers (0)
Product Description
Ear Phone Connection Rabbit Classic Ear Hook for Motorola, Kenwood, Harris, Icom, Tait, Vertex Radios, EP1BCLS
The Rabbit "Listen Only" Classic Ear Hook is made of soft flexible rubber. In addition to comfort, the "outer" earpiece feature allows the unit to be worn by multiple users without compromising hygiene. The comfortable 15mm speaker rests securely in your ear, producing a rich, full, natural sound that can be heard only by the user wearing the earpiece. The speaker rotates to affix to either ear and moves up and down for a custom fit. This unit is for listening only and should be used with a shoulder microphone that is equipped with a 3.5mm audio jack
For Use With MOTOROLA (DIRECT TO MICROPHONE) XTS 1500, 2000, 2500, 3500, 5000 (DIRECT TO MICROPHONE), MTS2000 (DIRECT TO RADIO), MTX SERIES, MTX-LS, JT1000, HT1000, GP900, MTX9000, PR1500, VISAR; KENWOOD: NEXEDGE NX200, NX300, NX210, NX410; TK190, 200, 280, 290, 380, 390, 480, 481, 2140, 2180, 3140, 3180, 5210, 5220, 5310, 5320, 5400;
The Rabbit "Listen Only" Classic Ear Hook is made of soft flexible rubber. In addition to comfort, the "outer" earpiece feature allows the unit to be worn by multiple users without compromising hygiene. The comfortable 15mm speaker rests securely in your ear, producing a rich, full, natural sound that can be heard only by the user wearing the earpiece. The speaker rotates to affix to either ear and moves up and down for a custom fit. This unit is for listening only and should be used with a shoulder microphone that is equipped with a 3.5mm audio jack
For Use With MOTOROLA (DIRECT TO MICROPHONE) XTS 1500, 2000, 2500, 3500, 5000 (DIRECT TO MICROPHONE), MTS2000 (DIRECT TO RADIO), MTX SERIES, MTX-LS, JT1000, HT1000, GP900, MTX9000, PR1500, VISAR; KENWOOD: NEXEDGE NX200, NX300, NX210, NX410; TK190, 200, 280, 290, 380, 390, 480, 481, 2140, 2180, 3140, 3180, 5210, 5220, 5310, 5320, 5400;
PRICE
$18.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Earpiece Only |
| Color | Black |
| Series | Rabbit |
| For Use With | Radios, Speaker Microphones with 3.5mm Connection |
| Material | Polycarbonate/Metal |
| Description | Rabbit Listen Only Classic Ear Hook |
| Connection Style | 3.5mm Connector |
| Package Quantity | 1 |
| Manufacturers Part Number | EP1BCLS |
| Respirator Connection Type | 3.5mm Connector |
| Radio Type | Motorola, Kenwood, Harris, Icom, Tait, Vertex |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |