EPDM Foam Sheet No Adhesive - 1/4" Thick x 36" Wide x 36" Long
Write a Review
|
Questions & Answers (0)
Product Description
EPDM is the most weather resistant foam, with a wide range of chemical compatibility, steam resistance, and good temperature range. Applications include anti-rattle and anti-skid applications, seals, flotation devices, and insulation.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 36 in |
| Tensile Strength | 70 psi |
| Density | 18 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/4 in |
Product Details
| Firmness | Medium |
| Material Temperature Range | -90 to 275 °F |
| Material | EPDM |
| Manufacturers Part Number | ZUSAESR-328 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Shape | Sheet |
| Brand | USA Sealing |
| Color | Black |
| UV Resistance | Excellent |
| Description | EPDM Foam No Adhesive |
| Package Quantity | 1 |
| Backing Type | Plain |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 11 |
| Grade | Standard |
| Oil Resistance | Poor |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2A3, ASTM D1056 2A2 |
| Flame Specification | FMVSS-302 |