Park Sentry® 1" X 12" X 41" Foam Filler Sheets (12/Carton)
Write a Review
|
Questions & Answers (0)
Product Description
For Column Sentry applications where there is a gap due to sizing, filler sheets are available. These foam sheets are 1"x12"x41".
PRICE
$185.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 41 in |
Product Details
| Type | Column Wrap Foam Filler |
| Material | Foam |
| Package Quantity | 12 |
| Description | Park Sentry® Foam Filler Sheets |
| Color | White |
| Manufacturers Part Number | CS0112-41 |
| For Use With | Column Sentry column protectors |
| Brand | Sentry |