+

Price: $15,195.00
$2,532.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics EPL-TX-500-4X120-240V-120VAC, Portable Expl Proof, 500W- 240V Prim & 120V AC Sec
Portable Explosion Proof Transformer - 500W - 120/240 VAC Primary and 12/24VDC Secondary w/ 4 Outlet(-240V-120V AC). Made in the USA The Larson Electronics EPL-TX-500-4X120 explosion proof 500VA transformer converts 120/240V 50/60Hz current to 12 Volt or 24 Volt AC or DC low voltage. This portable transformer is ideal for powering explosion proof lights or related equipment. *PLEASE NOTE: ANY FREE SHIPPING OFFERS DO NOT APPLY TO POWER DISTRIBUTION PANELS, TRANSFORMERS, OR SUBSTATIONS* The EPL-TX-500-4X120 explosion proof portable transformer from Larson Electronics is built to provide operators in hazardous locations with a method of stepping down single phase AC voltages to low voltage 12 or 24 Volt AC or DC output. This unit includes four explosion proof receptacles rated at 15 amps each. This compact power distribution system is designed for portability and convenience as well as durability and is mounted to a wheeled, non-sparking aluminum frame for added protection. This portable step down transformer features four Class 1 & 2 Division 1 and 2 receptacles with twist lock operation to provide protection against sparking in hazardous environments. The four outlets and standard output voltages of this step down transformer make it a popular choice for operating our low voltage explosion proof drop lights and work lights. The output side is equipped with four 1523, Class 1, Division. 1 receptacles designed to accept twist lock plugs like our EPP-15A explosion proof plugs. This power transformer is rated at 500VA, and comes standard with a 25 foot primary power cord equipped with a 15 amp explosion proof plug. Please choose your primary input and secondary output voltages below when ordering. Larson Electronics.com can build transformers to your specifications. If this model does not meet your needs, please contact us at 1-800-369-6671 or sales@larsonelectronics.com. Specifications / Additional Information EPL-TX-500-4X120 Explosion Proof
Portable Explosion Proof Transformer - 500W - 120/240 VAC Primary and 12/24VDC Secondary w/ 4 Outlet(-240V-120V AC). Made in the USA The Larson Electronics EPL-TX-500-4X120 explosion proof 500VA transformer converts 120/240V 50/60Hz current to 12 Volt or 24 Volt AC or DC low voltage. This portable transformer is ideal for powering explosion proof lights or related equipment. *PLEASE NOTE: ANY FREE SHIPPING OFFERS DO NOT APPLY TO POWER DISTRIBUTION PANELS, TRANSFORMERS, OR SUBSTATIONS* The EPL-TX-500-4X120 explosion proof portable transformer from Larson Electronics is built to provide operators in hazardous locations with a method of stepping down single phase AC voltages to low voltage 12 or 24 Volt AC or DC output. This unit includes four explosion proof receptacles rated at 15 amps each. This compact power distribution system is designed for portability and convenience as well as durability and is mounted to a wheeled, non-sparking aluminum frame for added protection. This portable step down transformer features four Class 1 & 2 Division 1 and 2 receptacles with twist lock operation to provide protection against sparking in hazardous environments. The four outlets and standard output voltages of this step down transformer make it a popular choice for operating our low voltage explosion proof drop lights and work lights. The output side is equipped with four 1523, Class 1, Division. 1 receptacles designed to accept twist lock plugs like our EPP-15A explosion proof plugs. This power transformer is rated at 500VA, and comes standard with a 25 foot primary power cord equipped with a 15 amp explosion proof plug. Please choose your primary input and secondary output voltages below when ordering. Larson Electronics.com can build transformers to your specifications. If this model does not meet your needs, please contact us at 1-800-369-6671 or sales@larsonelectronics.com. Specifications / Additional Information EPL-TX-500-4X120 Explosion Proof
Weights & Dimensions
- Width 26 in
- Length 48 in
- Cord Length 25 ft
- Height 54 in
- Gauge 16/3 ga
- Weight 150 lbs
Product Details
- Voltage 240 V
- Mounting Location Cart
- Cord Type SOOW
- Package Quantity 1
- Brand Larson Electronics
- Manufacturers Part Number EPL-TX-500-4X120-240V-120VAC
- Color Family Blue
Warranty
- Warranty 5 yr
Compliance & Certifications
- UL Certification Class 1 Division 1 Explosion Proof; 2023, Class 1, Division. 1 Receptacles
- NEMA Connector Number 5-15P
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
.gif?t=1650017051847)
Larson Electronics EPL-TX-500-4X120-240V-120VAC, Portable Expl Proof, 500W- 240V Prim & 120V AC Sec
$15195.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A