Univex Inside Stational Deck Dome Oven, Pentagonal Exterior, 55", Gas, 97500BTU,120V,Digital Control
Write a Review
|
Questions & Answers (0)
Product Description
This hand built dome oven is built with 9" thick refractory brick for extreme insulation. Cook a pizza in 90 seconds! The burner is built with a sturdy regulator for a controled flame for a perfect cook. Various tiling available, if no tile is selected, the oven will come in a Matt Black color. 1 Year Warranty On Site Parts and Labor.
PRICE
$38,999.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 74-13/16 in |
| Depth | 74-13/16 in |
| Height | 72-13/16 in |
| Oven Dimensions | 55" Interior Deck |
Product Details
| Light | Y |
| Color | Black |
| Voltage | 120 V |
| Burner Temperature Control | Digital |
| Description | Inside Stational Deck Dome Oven With Pentagonal Exterior |
| Burner Type | Gas Burner: LP Or Natrual Gas |
| Manufacturers Part Number | DOME55P |
| BTU | 97500 BTU |
| Fuel Type | Gas |
| Number of Burners | Single |
| Brand | Univex |
Warranty
| Warranty | 1 Year On Site Parts & Labor |
Compliance & Certifications
| Certifications | ETL and CSA |