MetroMax® IV Basket with Label Holder, 24-1/2''W x 18-1/2''D x 10''H, Taupe
Write a Review
|
Questions & Answers (0)
Product Description
Epoxy-coated baskets have built-in Microban antimicrobial product protection and fit inside MetroMax® i frames level or at a 10 degree angle. Included label holder helps to easily identify contents. Optional dividers (IVBD) provide added organization.
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 18-1/2 in |
| Height | 10 in |
Product Details
| Type | Basket |
| Finish | Epoxy Coated |
| Material | Steel |
| Color | Taupe |
| Manufacturers Part Number | IVB1 |
| Brand | MetroMax |