Projectors

Projectors
| Compare | Image | Screen Size | Connectivity | Speakers | Display Modes | Brightness | Lamp Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 30 - 300 in. | HDMI, Mini USB | 2W (x1) | WXGA | 3,600 lm | 200W | WBB2396336 | $639.00 | ||
![]() | 30 - 300 in. | USB 2.0, HDMI, Mini USB | 10W (x1) | WXGA | 3,500 lm | 200W | WBB2396295 | $819.00 | ||
![]() | 30 - 300 in. | HDMI, Mini USB | 2W (x1) | SVGA | 3,800 lm | 190W | WBB2396335 | $539.00 |
Related Products
The HamiltonBuhl MPC-5050 is built to deliver on the multiple media needs and demands of today's classrooms. This versatile boombox accommodates both old and new technologies! Play CDs, cassette tapes, FM radio, and with a built-in Bluetooth, wirelessly stream music through the boombox from your Bluetooth-ready tablet, smart phone, computer or any other Bluetooth-enabled device. You can even playback media from non-Bluetooth devices via AUX IN jack. With a built-in jackbox and exclusive set of six (6) built-in 3.5 mm headphone jacks located on the back of the box you can easily turn this ...
Features: Design: Deluxe, over-ear Cushions: Leatherette, replaceable Plug: 3.5mm Stereo Cord: 5' Dura-Cord - chew-resistant, PVC-jacketed, braided nylon Speaker drivers: 40mm Frequency response: 20Hz -20KHz Impedance: 32 Ohms Sensitivity: 100dB Anti-Lice Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours without the use of chemicals. Compatible with: MP3 Players Cell Phones Tablets / eReaders Chromebooks Computers (Mac & PC) CD Players / Stereos TVs Most Gaming Systems ...
Features: 5 Pack of Headphones Draw String, Carry Bag 18' x 14" Deluxe, Over-The-Ear Design Leatherette Cushions, Replaceable Volume Control On Ear Cup Plug: 3.5mm Stereo Jacketed Cord: 5' Dura-Cord chew-resistant PVC jacketed, braided nylon Speaker drivers: 57mm Ferrite Beads Frequency response: 20Hz-20KHz Impedance: 32 Ohms Heavy-duty, write-on, reclosable bag (helps prevent the spread of lice) Weight: 8 Ounces Warranty: 1 Year
Features: Dual signal UHF high band Includes two wireless handheld microphones Includes two rechargeable lithium battery cases & two AA battery cases Polar Pattern: Dynamic Cardioids Outputs: Individual XLR outputs per channel, one 1/4" mixed output Frequency stability: ±0.005% Modulation mode: FM Maximum deviation range: ±45kHz with limiting compressor Silence circuit cuts static noise if microphones are off or out of range Auto mute circuit reduces popping noise Dual adjustable gain controls Frequency Response: 45Hz-20kHz Signal to noise ratio: 100dB Total harmonic distortion: ...
Federal Signal's AudioMaster® 310X-MV is a two-way industrial intercom that provides reliable communications and superior sound quality. This unit has a rugged Type 4X housing and is rated for Class I, Division 2, Groups A, B, C, & D; Class II, Division 2, Groups F & G; and Class III. The AudioMaster 310X-MV's standard features include volume control, call button, balanced line output, dust- and water-tight housing, listen/talk switch, remote device activation, and the ability to power another intercom at 24VDC. This heavy duty intercom will operate from -31°F to 150°F ...



