- 5 Pack of Headphones
- Draw String, Carry Bag 18' x 14"
- Deluxe, Over-The-Ear Design
- Leatherette Cushions, Replaceable
- Volume Control On Ear Cup
- Plug: 3.5mm Stereo Jacketed
- Cord: 5' Dura-Cord chew-resistant PVC jacketed, braided nylon
- Speaker drivers: 57mm Ferrite Beads
- Frequency response: 20Hz-20KHz
- Impedance: 32 Ohms
- Heavy-duty, write-on, reclosable bag (helps prevent the spread of lice)
- Weight: 8 Ounces
- Warranty: 1 Year
HamiltonBuhl Sack-O-Phones, 5 SC7V Deluxe Headphones w/ Volume Control in a Carry Bag
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 40 mm |
Product Details
| Sound Limiting | Yes |
| Type | Isolating Headphone |
| Noise Cancelling | No |
| Color | Gray |
| Sensitivity | 108±3Db SPL/3Mw/5cm at 1KHz |
| Answer Button | No |
| Headphone Type | Deluxe |
| Material | Plastic, Leatherette & Foam |
| Description | 5 Deluxe Headphones in a Carry Bag |
| Volume Control | Yes |
| Plug Type | 3.5mm (1/8") Stereo Plug |
| Manufacturers Part Number | SOP-SC7V |
| Microphone | No |
| Brand | HamiltonBuhl |
| Frequency | 20Hz-20kHz ±3dB Hz |