- Design: Deluxe, over-ear
- Cushions: Leatherette, replaceable
- Plug: 3.5mm Stereo
- Cord: 5' Dura-Cord - chew-resistant, PVC-jacketed, braided nylon
- Speaker drivers: 40mm
- Frequency response: 20Hz -20KHz
- Impedance: 32 Ohms
- Sensitivity: 100dB
- Anti-Lice Storage Bag: Heavy-duty, write-on, moisture-resistant, reclosable bag. Helps prevent the spread of lice. When sealed in the bag, lice are killed in 24-48 hours without the use of chemicals.
- Compatible with: MP3 Players Cell Phones Tablets / eReaders Chromebooks Computers (Mac & PC) CD Players / Stereos TVs Most Gaming Systems
- Manufacturer's 1 Year Limited Warranty
HamiltonBuhl SchoolMate Deluxe Stereo Headphone w/ 3.5mm Plug
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$21.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 40 mm |
Product Details
| Sound Limiting | Yes |
| Type | Isolating Headphone |
| Noise Cancelling | No |
| Color | Gray |
| Sensitivity | 108±3Db SPL/3Mw/5cm at 1KHz |
| Answer Button | No |
| Headphone Type | Deluxe |
| Material | Plastic, Leatherette & Foam |
| Description | Deluxe Stereo Headphone |
| Plug Type | 3.5mm (1/8") Stereo Plug |
| Manufacturers Part Number | HA7 |
| Microphone | No |
| Brand | HamiltonBuhl |
| Frequency | 20Hz-20kHz ±3dB Hz |
Warranty
| Warranty | 1 yr |