Logitech 980-000802 Z150 Multimedia Speakers, Black
|
Questions & Answers (0)
Product Description
With six watts of peak power, this multimedia speaker produces clear stereo sound that is loud enough to enjoy all around the home. The 2" x 2" drivers deliver three watts of clear-quality stereo acoustic sound. You can use the 3.5 mm audio input and auxiliary line to play audio content from multiple devices simultaneously. The power and volume controls are integrated into one knob for convenient access and ease of use.
PRICE
$59.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-5/16 in |
| Depth | 3-5/16 in |
| Height | 6 in |
| Weight | 2 lbs |
| Cord Length | Power Cord: 6 ft, Audio Cable: 4 ft |
Product Details
| Type | Computer Speakers |
| Package Includes | Two Speakers, AC Adapter, User Guide |
| Color | Black |
| Input Voltage | 100-240V V |
| For Use With | Television, Computer, Smartphone, Tablet, Music Player |
| Power Source | AC Adapter |
| Control | Power and Volume Controls on Right Speaker |
| Description | Z150 Multimedia Speakers |
| Package Quantity | 2 |
| Frequency Response | 150 Hz to 20 kHz |
| Manufacturers Part Number | 980-000802 |
| Respirator Connection Type | 3.5mm Jack |
| Brand | Logitech |
Warranty
| Warranty | 2 yr |