Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB344718

MPN #: 5F-4DLX00

Clearance

Equip by T&S 5F-4DLX00 4" Deck Mount Mixing Faucet Swivel, Base Only, Less Spout

|
Questions & Answers (0)
PRICE
$61.01
was $86.95
Save $25.94 (29.83%)
Free Shipping Ships in One Business Day
Equip by T&S 5F-4DLX00 4" Deck Mount Mixing Faucet Swivel, Base Only, Less Spout

Features:
  • Equip 4" Deck Mount Mixing Faucet Swivel Base
  • Deck mixing faucet - swivel
  • Lever handles
  • 8" centers
  • 1/2" NPT eccentric flanged female inlets
  • Spout Not Included


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.