Powerweld® Flux Cored Welding Wire E71T-Gs .030" X 10Lb Spool
Write a Review
|
Questions & Answers (0)
Product Description
Powerweld® E71T-GS gasless flux-cored welding wire .030" diameter x 10lb spool. Powerweld® 71TGS is designed for single pass welding of thin-gauge carbon steel, ranging from 3/16" to 22 gauge. This electrode is formulated to weld quite effectively over galvanized material and can be used on certain aluminized surfaces as well. Powerweld® 71TGS requires no external gas-shielding and should be welded with DCEN (straight polarity).
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8.25 in |
| Width | 8.25 in |
| Depth | 8.25 in |
| Height | 2.5 in |
| Weight | 10 lbs |
| Size | 0.03 |
| Tensile Strength | 76 ksi |
Product Details
| Type | E71T-GS |
| Polarity | DCEN |
| Applicable Materials | Gasless MIG welding |
| Package Quantity | 1 |
| Manufacturers Part Number | FC03010 |
| Brand | Powerweld |
Warranty
| Warranty | 90 days |