Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB751453

MPN #: 350718

Omnimed® 350718 Omni Computer Cart with Cord Reel

Product Description
Omnimed® 350718 Omni Computer Cart with Cord Reel

Omni Computer Security Cart keeps patient information concealed and computers secure.

  • Low center of gravity base with tough powder-coat finish
  • Easy rolling 4" rubber casters
  • Telescoping column with gas assist for easy lifting
  • 46" fully extended and 36" compressed
  • Left to right sliding mouse tray
  • Easy access ring style handle for easy grab and go use
  • Fully adjustable 19" x 7" keyboard tray
  • Poly tray in handle for storage (additional trays may be purchased)
  • Removable basket - 8"H x 10"W x 4"D
  • Hospital grade cord reel with 10' cable and 3 outlet receptacle
  • Holds CPU's from 1-3/4"W x 9-3/4"D x 9"H to 5-1/2"W x 18"D x 16-1/2"H
  • PC is protected using high security fasteners
  • Monitor tilts for perfect viewing angle
  • VESA compliant monitor mounting plate
  • Cable management compartment under main work surface


PRICE
$1,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth24-1/2 in
Height36 - 46 in

Product Details

Assembly RequiredYes
TypeMobile Computer Workstation
ColorSilver
Battery PoweredNo
Wheel Type4" Rubber Casters
Enclosure TypeOpen Style
MaterialSteel
Construction TypeUnassembled
DescriptionOmni Computer Security Cart with Cord Reel
Manufacturers Part Number350718
CollectionOmni
BrandOmnimed

Warranty

Warranty2 yr