Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB623210

MPN #: 2PE

Action Pump Ergo Polyethylene Plastic 2" Drum Tap Kit 2PE

Product Description
Action Pump Ergo-PE 2" Drum Tap Kit 2PE

Features

  • 2" Polyethylene Drum Faucet (Tap) comes with 3 gaskets (EPDM) for different style drums.
Construction Legend: EPDM (Ethylene Propylene Diene Monomer - Rubber)

PRICE
$19.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width7 in
Height3 in
Weight2 lbs
Thread2 NPT in
Drum Plug Opening2 in
Discharge Spout Diameter1 in

Product Details

Assembly RequiredNo
TypeDrum Tap
Temperature Range40 to 140 °F
StyleFaucet
Male or FemaleMale
MaterialPolyethylene, EPDM
Description15, 30 or 55 Gallon
Package Quantity1
Manufacturers Part Number2PE
BrandAction Pump