Wesco® 272038 304 Stainless Steel Drum Faucet
|
Questions & Answers (0)
Product Description
Wesco® STAINLESS STEEL DRUM FAUCET
Heavy-duty 304 Stainless Steel faucet features a shank that is adjustable for proper drain position after installing in a drum. Faucet features an internal flame arrestor and is FM approved for use with oils under 30 SAE and non-flammables that are compatible with stainless steel. 0.75" NPT connection and PTFE gasket.
Heavy-duty 304 Stainless Steel faucet features a shank that is adjustable for proper drain position after installing in a drum. Faucet features an internal flame arrestor and is FM approved for use with oils under 30 SAE and non-flammables that are compatible with stainless steel. 0.75" NPT connection and PTFE gasket.
PRICE
$269.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 3/4 NPT in |
Product Details
| Assembly Required | No |
| Style | Faucet |
| Manufacturers Part Number | 272038 |
| Material | Stainless Steel |
| Brand | Wesco |