Neoprene Elbow Sleeve: Contoured design conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth.
- Neoprene
- Ambidextrous
- Black
This product will be restocked soon
Weights & Dimensions
| Size | XL |
Product Details
| Style | Flexible |
| Type | Elbow Sleeve |
| Material | Neoprene |
| Package Quantity | 1 |
| Description | Neoprene Elbow Sleeve |
| Color | Black |
| Series | Proflex® 650 |
| Manufacturers Part Number | 16575 |
| Cap Material | Perforated Neoprene |
| Fits | 11 - 12" |
| Brand | Ergodyne |