- Neoprene
- Ambidextrous
- Black
Ergodyne® 600 Single-Layer Neoprene Knee Sleeve, Black, Small
Write a Review
|
Questions & Answers (0)
Product Description
The contoured design of ergodyne sleeves conforms to the body's natural shape. Neoprene four-way stretch fabric provides uniform support and warmth.
PRICE
$13.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
Product Details
| Style | Pull-Over |
| Type | Knee Sleeve |
| Material | Neoprene |
| Package Quantity | 1 |
| Description | Neoprene Knee Sleeve |
| Color | Black |
| Manufacturers Part Number | 16502 |
| Cap Material | Perforated Neoprene |
| Fits | 13 - 14" |
| Brand | Ergodyne |