Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ergomat

Model # :WBB539708

MPN #: SX0206

Ergomat® Complete Smooth Anti Fatigue Mat 7/16" Thick 2' x 6' Gray

Product Description
Anti-fatigue mat for all dry and damp areas where flame retardant and anti-static material is important. Chemical resistance for chemical/oil spillage. Perfect for assembly and picking lines. Available in any shape or size. Ideal in areas with carts or trolleys. Cleanroom 100/ISO Class 5.

PRICE
$259.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
259.95
Buy 6 units - 10 units
249.95Save $10.00 (4%)
Buy 11+ units
239.95Save $20.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width2 ft
Weight14.4 lbs
Thickness7/16 in

Product Details

TypePre-Cut Mat
ColorGray
ApplicationAntifatigue
Surface MaterialPolyurethane Foam
SeriesAFS Complete Smooth
Border Color FamilyGray
ConductiveNo
Backing MaterialPolyurethane Foam
PatternSmooth Dot
Static DissipativeNo
MaterialPolyurethane
Anti StaticYes
DescriptionAnti-Static Anti-Fatigue Mat
Package Quantity1
Manufacturers Part NumberSX0206
BrandErgomat

Compliance & Certifications

Environmental ConditionsManufacturing, Retail, Distribution Center, Assembly Line