Little Giant® Ergonomic Adj. Height Mobile Pallet Stand 2PDSE42486PH2FL - 42 x 48 Solid Deck
Write a Review
|
Questions & Answers (0)
Product Description
Reduce bending and back strain with this Ergonomic Adjustable Height Mobile Pallet Stand. 12 gauge solid deck platform is adjustable between 24" and 34" high in 2" increments to optimize ergonomic height for bending and lifting. Solid lower shelf for additional storage. 6" swivel casters with phenolic wheels. Dual floor locks keep unit in place when loading and unloading. All-welded steel construction is powder coated for durability. Ships fully assembled.
PRICE
$989.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 42 in |
| Height | 24 - 34 in |
| Weight Capacity | 3600 lbs |
| Weight | 225 lbs |
| Wheel Diameter | 6 in |
| Height Adjustable | Yes |
| Deck Height | 24 - 34 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Solid Deck Adjustable Height Pallet |
| Color | Gray |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Handle Type | No Handle |
| Material | Steel |
| Deck Type | Solid Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | 2PDSE42486PH2FL |
| Wheel/Roller Material | Phenolic |
| Brand | Little Giant |
Warranty
| Warranty | 1Year yr |