Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Little Giant

Model # :WBB2006392

MPN #: PDFS4048-6PH2FL

Little Giant® Fixed Height Mobile Pallet Stand PDFS4048-6PH2FL - 48 x 40 Solid Deck

Product Description
All-welded pallet dolly with raised 30" deck height to lessen bending and back strain. Available with an open deck or solid 12 gauge steel deck. 6" swivel casters with phenolic wheels and 2 floor locks to stop unwanted movement during loading and unloading. All-welded construction with durable gray powder coated finish.

PRICE
$835.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width40 in
Height30 in
Weight Capacity3600 lbs
Weight152 lbs
Wheel Diameter6 in
Height AdjustableNo
Deck Height30 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeSolid Deck Fixed Height Pallet
ColorGray
Caster Type(4) Swivel
Wheel Type4 Swivel
Handle TypeNo Handle
MaterialSteel
Deck TypeSolid Deck
Package Quantity1
Manufacturers Part NumberPDFS4048-6PH2FL
Wheel/Roller MaterialPhenolic
BrandLittle Giant

Warranty

Warranty1Year yr