Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2276958

MPN #: 2PDSEH42-6PH2FL

Little Giant® Ergonomic Adj. Height Pallet Stand with Handle 2PDSEH42-6PH2FL 42 x 48 Solid Deck

Product Description
All the great features of our Adjustable Height Mobile Pallet Stand with an added handle to easily move pallets without the need of a forklift. 12 gauge solid deck platform is adjustable between 24" and 34" high in 2" increments to optimize ergonomic height for bending and lifting. Solid lower shelf for additional storage. 6" swivel casters with phenolic wheels. Dual floor locks keep unit in place when loading and unloading. All-welded steel construction is powder coated for durability. Ships fully assembled.

PRICE
$1,649.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width42 in
Height38 - 48 in
Weight Capacity3600 lbs
Weight237 lbs
Wheel Diameter6 in
Height AdjustableYes
Deck Height38 - 48 in

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeSolid Deck Adjustable Height Pallet
ColorGray
Caster Type(4) Swivel
Wheel Type4 Swivel
Handle TypeLoop Handle
MaterialSteel
Deck TypeSolid Deck
Package Quantity1
Manufacturers Part Number2PDSEH42-6PH2FL
Wheel/Roller MaterialPhenolic
BrandLittle Giant

Warranty

Warranty1Year yr