Little Giant® Adj. Height Mobile Pallet Stand w/Lower Deck, 40"x48" Solid Deck & Load Retainers
Write a Review
|
Questions & Answers (0)
Product Description
Reduce bending and back strain with this Ergonomic Adjustable Height Mobile Pallet Stand. 12 gauge solid deck platform is adjustable between 24" and 34" high in 2" increments to optimize ergonomic height for bending and lifting. Solid lower shelf for additional storage. 6" swivel casters with phenolic wheels. Dual floor locks keep unit in place when loading and unloading. All-welded steel construction is powder coated for durability. Features corner load retainers to keep pallet in position. Ships fully assembled.
PRICE
$1,555.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 40 in |
| Height | 25 - 35 in |
| Weight Capacity | 3600 lbs |
| Weight | 218 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 24 - 34 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Solid Deck Caster Style Pallet Dolly |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Wheel Type | 4 Swivel |
| Handle Type | No Handle |
| Material | Steel |
| Deck Type | Solid Deck |
| Package Quantity | 1 |
| Manufacturers Part Number | 2PDSE406PH2FLLR |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |