Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bevco

Model # :WBB2183094

MPN #: 3555

Bevco 3555 Sit Stand Stool - Polyurethane - Black with Aluminum Base

Product Description
Bevco Sit Stand Stool - Polyurethane Seat, 5-Star Polished Aluminum Base

BEVCO's Standing Seat Stool promotes dynamic standing for people who are not able to sit or choose to stand throughout the workday. Sit stand stools take the weight off legs and the angle of the seat opens hips to improve circulation while maintaining the back's natural alignment. While not intended to be used as a traditional seat, sit stands provide periods of relief while fostering high levels of productivity. Available in different base styles.

PRICE
$289.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth25 in
Height30 in
Weight Capacity350 lbs
Seat Width17.5 in
Seat Depth9 in
Seat Height22 in
Seat Height Maximum22 in
Base5 Legged
Height Adjustability TypePneumatic

Product Details

Assembly RequiredYes
TypeSit Stand/ Perch Stool
Frame Color FamilySilver
Seat Color FamilyBlack
Casters IncludedNo
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part Number3555
Back TypeBackless
Seat MaterialPolyurethane
BrandBevco

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsGreenGuard Gold/ANSI/BIFMA