Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB265126

MPN #: 60-600-009

Ergotron® SIM90 Signage Integration Mount

Product Description
Fully integrated, all-in-one wall mounting system includes all components for installing large display digital signage solutions; one box, one part number-everything you need including VESA-compliant thin client CPU holder, portrait-to-landscape pivot and fasteners.

Features:
  • Includes wall and display brackets, quick-release VESA-CPU mount/power brick bracket, hardware fastener kit
  • Ideal for 32" and larger displays up to 105 lbs (47.6 kg). Total weight capacity is 115 lbs (52.2 kg): 105 lbs (47.6 kg) for display, 7 lbs (3.2 kg) for CPU, 3 lbs (1.4 kg) for cables and power brick
  • Tilt: Smooth continuous display tilt range from 0° to 15° forward; Tilt range may be restricted when displays are in portrait mode
  • Easily rotate display to either a portrait or landscape orientation without removing the display
  • Mounting Hole Patterns: Horizontal measurement = 200 mm, 300 mm, 400 mm, 440 mm, 500 mm or 600 mm. Vertical measurement = 200 mm or 225 mm-400 mm. With optional 800 mm Accessory Kit (97-489, ordered separately), horizontal measurement can be expanded to 800 mm or 660 mm
  • Portrait or landscape orientation may be dependent on content software or graphic card capabilities
  • Complete wall mount solution for digital signage applications
  • Easily attaches VESA-compliant (75/100 mm) thin client CPU: CPU must have either 75 x 75 mm or 100 x 100 mm mounting holes on one side
  • Maximum CPU size (W x H x D) = 13.5" x 10" x 2.6" (34.3 x 25.4 x 6.6 cm), up to 7 lbs (3.2 kg). Power brick maximum weight = 3 lbs (1.4 kg)
  • Mounting Options: Includes hardware for mounting to wood studs (16" centered studs) or concrete wall surfaces
  • Includes screws to secure display for theft deterrence
  • Display can be positioned at different points on the wall bracket; this lateral shift of the display's position relative to the wall studs can be as much as 5.7" (14.5 cm)
  • Profile off the wall: 4.8" (12 cm)
  • Note: Portrait orientation is not recommended for some plasma displays. Contact display manufacturer if you have questions regarding your plasma's portrait-mode capability (this is not an issue with LCD technology)
PRICE
$419.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth4-3/4 in
Height18 in
Weight Capacity105 lbs
Weight24 lbs
LCD Size32" - 60"
Mounting Hole PatternUp to 600 x 400 mm

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Tilt15° °
Rotation90° °
StyleTilt and Swivel
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionSignage Integration Mount
Package Quantity1
Manufacturers Part Number60-600-009
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESA CompatibleYes
VESAMIS-F