Features:
- Universal CPU Holder
- Weight Capacity: 50 lbs (22.7 kg)
- Maximum CPU Dimensions: 18" x 8.5" (457 x 216 mm)
- Minimum CPU Dimensions: 9.4" x 2.6" (239 x 66 mm)
- Mounting Options: Directly to wall; under desk; to Ergotron Wall Track (interface bracket required, 97-091); to Ergotron Command Post (interface bracket required, 60-366); to 2" round pole (interface bracket required, 60-131-003); on Ergotron Mobile WorkStand Cart (interface bracket required, 60-131-003); on Ergotron LX Large Display Cart or Neo-Flex Mobile MediaCenter; on Neo-Flex Laptop and LCD Carts; on StyleView SV40/41/SV42 EMR Carts and StyleView SV32 PHD Carts
- Warranty: Five (5) years