Ambiate Erma Lantern Style Outdoor Wall Sconce Light Fixture, E26 Medium Base, 40W, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Erma lantern-style outdoor wall sconce is made of recycled content and will enhance any stylish outdoor space. It features a beveled glass cylinder shade, decorative screen detail, and a black finish. The classic lantern design of the Erma wall sconce from Ambiate will compliment any indoor or outdoor decor. It features a real glass cylinder shade with a unique screen detail and is finished in black. It's made of environmentally friendly recycled content. There is a single medium base (E26) socket. Use with an Edison T10 filament bulb for a stylish look (40 watts max, not included). Use with an LED Edison bulb for an energy efficient lighting solution. This wall sconce can be dimmed with used with a dimmable bulb and compatible dimmer. For use in commercial or residential installations. Can be used indoors or outdoors. Easy to install on any standard junction box. Mounting hardware and installation instructions included. Great for porches, patios, garage opening, and more. IP65 Rated. ETL Listed for safety and quality.
Modern Style
Bringing modern style to the front porch, deck or garden, this Erma lantern-style outdoor wall sconce is designed with a screen detail and glass cylinder shade. Featuring an all-weather black powder-coated finish for added durability
Mesh Addition
The Erma combines classic lantern design with the beauty and elegance of metal mesh. The piece features a round canopy and cylinder glass shade with etched metal
Modern Style
Bringing modern style to the front porch, deck or garden, this Erma lantern-style outdoor wall sconce is designed with a screen detail and glass cylinder shade. Featuring an all-weather black powder-coated finish for added durability
Mesh Addition
The Erma combines classic lantern design with the beauty and elegance of metal mesh. The piece features a round canopy and cylinder glass shade with etched metal
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Width | 6-5/16 in |
| Height | 14-3/8 in |
Product Details
| Type | Outdoor Light Fixture |
| Lamp Included | No |
| Color | Black |
| For Use With | E26 Base T10 Light Bulb |
| Number of Lights | 1 |
| Power Source | Hardwired |
| Mounting Location | Wall |
| Wattage | 40 W |
| Lamp Code | T10 |
| Voltage | 120 V |
| Dimmable | Yes |
| Made in the USA | No |
| Material | Steel/Glass |
| Degree of Protection | IP65 |
| Description | Lantern Style Outdoor Wall Sconce Light Fixture |
| Package Quantity | 1 |
| Manufacturers Part Number | AL10025WS |
| Bulb Type | Medium Base |
| Brand | Ambiate |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL Listed |