SANI-LAV ES2-525L-0.5 Model ES2-525L With Flow Rate Of 0.5 GPM
Write a Review
|
Questions & Answers (0)
Product Description
SANI-LAV ES2-525L-0.5 Model ES2-525L With Flow Rate Of 0.5 GPM
Hands-Free operation. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) AC Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket, (1) Wall Mounting Bracket.
Hands-Free operation. Deep drawn from heavy duty 18 gauge type 304 stainless steel with large rounded corners. Exposed surfaces have an electro polished finish to enhance resistance to corrosion, reduce any bacterial growth and make for easier cleaning. Includes (1) AC Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket, (1) Wall Mounting Bracket.
PRICE
$1,829.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Height | 19-1/2 in |
| Backsplash Height | 9-1/2 in |
Product Details
| Flow Rate | 0.5 gal/min |
| Number of Stations | 1 |
| Type | Wall Mount |
| Material | 304 Stainless Steel |
| Number of Compartments | 1 |
| Color | Gray |
| Manufacturers Part Number | ES2-525L-0.5 |
| Brand | Sani-Lav |
Compliance & Certifications
| NSF Certified | Yes |