Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sani-Lav

Model # :WBB3231010

MPN #: 531B

Sani-Lav® Wall Mount Sink with Battery Powered Sensor, Flow Rate of 2 GPM, 14 Gauge

Product Description
Certified NSF/ANSI 372 low-lead and NSF/ANSI Standard 2 Food Equipment Seamless welded construction of 14 gauge type 304 stainless steel with a 1-1/2" rolled rim on front and sides. Exposed surfaces have a uniformed satin finish.

Features:
  • Outside Dimensions 25" x 20" x 18-1/2" High
  • Inside Bowl Size 22" x 16-1/2" x 10-1/2" Deep
  • Back Splash Height 8"
  • Water Activation Battery Powered Sensor Faucet
  • Flow Rate 2 GPM
  • Inlet Connections 3/8" Male Compression
  • Drain Opening 3-1/2"
  • Strainer Basket Type
  • Wall Mounting Bracket 1/4" dia. Mounting Holes
Includes:
  • (1) Wall mount sink – Model 531A or 531B
  • (1) AC or battery powered sensor faucet assembly
  • (1) Wall mounting bracket – Model 1044
  • (2) Support brackets with mounting nuts & washers
  • (1) Strainer assembly with basket – Model 1011
  • (1) Mixing check valve – Model 201L


PRICE
$2,309.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width16-1/2 in
Height18-1/2 in
Weight46.6 lbs
Basin Depth10-1/2 in
Backsplash Height8 in
Basin Length22 in
Basin Width16-1/2 in
Gauge14 ga

Product Details

Flow Rate2 gal/min
TypeWash Sink
ColorSilver
Number of Stations1
Mounting LocationWall
Material304 Stainless Steel
Number of Compartments1
Manufacturers Part Number531B
Faucet Holes1
Handle StyleSensor
BrandSani-Lav

Warranty

Warranty1 yr

Compliance & Certifications

ADA CompliantNo
NSF CertifiedYes