O-Cedar Commercial MaxiSoft Plastic Broom, 48" Metal Handle 12/Case - 6402 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Made from extremely soft PVC fiber; 3-1/2" fiber trim. Easily picks up the finest particles such as hair. 48" black metal handle with swivel hang cap. 12" sweeping surface.
PRICE
$210.00 Sold in packages of 12 / $17.50 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/2 in |
| Width | 12 in |
| Weight | 1 lbs |
| Bristle Length | 3-1/2" in |
| Handle Length | 48" |
| Diameter | 1-1/2 in |
| Cleaning Width | 12" in |
Product Details
| Handle Material | Metal |
| Color | Black |
| Package Quantity | 12 |
| Manufacturers Part Number | 6402 |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |