Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ESD Chairs

Electrostatic Discharge Chairs are specialized seating solutions that protect sensitive electronic equipment and components from electrostatic discharge. ESD chairs feature conductive or static-dissipative materials that channel electrostatic charges away from the user, ensuring a controlled and safe discharge. ESD safe chairs are particularly useful in electronics manufacturing, laboratories, and cleanrooms.
55 Results

Desk Height Chairs

Desk Height Chairs
These desk-height chairs provide ergonomic seating solutions with the added benefit of ESD protection. Designed to dissipate static electricity, these chairs are ideal for use in a wide range of sensitive environments. Made with various durable materials, these ESD chairs feature foam padding and adjustable heights for customizable comfort. Low, mid, and high-back chairs are available.
CompareImageSeat MaterialArm TypeBack TypeSeat Color FamilyFrame Color FamilySeat HeightModel #Price
Interion® ESD Chair - Vinyl - Black
Vinyl
Armless
Mid Back
Black
16 - 21 in
Ships Same Day
WB695536
$269.95
Interion® ESD Chair With Mid Back, Fabric, Black
Fabric
Armless
Mid Back
Black
16 - 21 in
Ships Same Day
WB695534
$215.95
Bevco 9350M-E-F-BLK Integra-ESD Fabric Upholstered Chair, Medium-Back, Aluminum Base, Ebony
ESD Ebony Fabric
Armless
Mid Back
Black
Silver
15-1/2 - 21 in
WBB2183127$569.00
Bevco® Lexington ESD Task Chair, Nylon Base, Medium Back, 17 - 22"H Seat, Navy Blue
Fabric
Armless
Mid Back
Navy
Black
22 in
WBB3168682$325.95
ShopSol ESD Office Chair - Low Height - Economy Fabric - Black
Fabric
Armless
Mid Back
Black
Chrome
15-3/4 - 20 in
WBB2237017$379.95
Bevco® Everlast Polyurethane ESD Chair, Mid Back, No Tilt, 14-1/2" - 19-1/2"H Seat, Black
Polyurethane
Armless
Mid Back
Black
Chrome
14-1/2 - 19-1/2 in
WBB3251481$449.95
Bevco® Doral Vinyl ESD Chair, Low Back, No Tilt, 15-1/2" - 21"H Seat, Black
Vinyl
Armless
Low Back
Black
Chrome
15-1/2 - 21 in
WBB3251470$419.95
Bevco 7051E Everlast E Polyurethane ESD Chair, Aluminum Base, ESD Mushroom Glides, Black
Polyurethane
Armless
Mid Back
Black
Silver
15 - 20 in
WBB2183070$505.00
Bevco® Doral Fabric ESD Ebony Chair, Low Back, No Tilt, 15-1/2" - 21"H Seat, Black
Fabric
Armless
Low Back
Black
Chrome
15-1/2 - 21 in
WBB3251472$419.95
Bevco® Integra ESD Vinyl Upholstered Chair, 3 Way, Medium Back, 15-1/2" - 21"H Seat, Black
Vinyl
Armless
High Back
Black
Black
15-1/2 - 21 in
WBB2183108$555.00
Showing 1-10 of 14 results

High Height Chairs

High Height Chairs
Accommodate any workplace setting with high-height ESD chairs. These chairs reduce shock by discharging static electricity into a grounded floor. Most models have a contoured seat design that provides proper back support, and some have adjustable footrest rings and glides. Conductive fabric chairs are available in various styles. Specific features vary per model.
Showing 1-10 of 20 results

Medium Height Chairs

Medium Height Chairs
Medium-height ESD chairs are ideal for any office or workplace. Made with various high-quality materials, these conductive chairs come in a wide variety of sizes and styles to meet a range of seating needs. Some models feature height adjustments and soft rubber edging that protects from tears and abrasions. Seat material and other specific features vary per office chair.
Showing 1-10 of 21 results