- Foam cushion is covered by black static-dissipating fabric.
- Seat height adjusts from 16-19"
- Seat measurements: 16"W x 18"D
- Seat thickness: 2-1/2"
- Back measurements: 16" W x 13-1/2"H
- ESD non-marring casters suitable for both hard and carpeted floors
- Base is 25"W
- Weight Capacity: 300 lbs
- Made in the USA
Interion by Global Industrial
Model # :WB695536
Interion® ESD Chair - Vinyl - Black
Write a Review
|
Questions & Answers (0)
Product Description
Our ESD chairs feature proper grounding, conductive, and dissipative static control materials and have been tested to meet ANSI/ESD-STM-12.1-2006. They are manufactured to promote the grounding of electricity so no static discharge can occur. The intention is to move any potential static electricity from the item that is being worked on in instances where manufacturing of sensitive equipment and instrumentation occurs.
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 30 lbs |
| Seat Width | 16 in |
| Seat Depth | 18 in |
| Seat Height | 16 - 21 in |
| Seat Thickness | 2-1/2 in |
| Min Seat Height | 16 in |
| Max Seat Height | 21 in |
| Base | 5 Legged |
| Back Width | 16 in |
| Back Height | 13-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Antimicrobial | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | ESD-VDHCH-RG-HC-ESDBLK |
| Brand | Interion by Global Industrial |
| Type | ESD Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Country of Origin | Made in the USA |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | ESD Chair |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |