Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182737

MPN #: 146484AQ

Cortech® USA Radial Rocker Rocking Arm Chair, 30"W x 45-1/2"D, Aqua

Product Description
The Radial Rocker provides a safe rocking radius to soothe and relax the user. The ergonomic design provides maximum comfort using rotational molding technology and can withstand continuous use in intensive environments.

Features:
  • Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No steel or wood components
  • Seat width: 20", Seat depth: 17"
  • Lower center of gravity improves stability and creates a smoother sway
  • Easy to clean, sanitize & maintain
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame Retardant (passes Cal 133)
  • Manufactured to ISO Quality Standards in the USA


PRICE
$709.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth45-1/2 in
Height40 in
Weight Capacity500 lbs
Seat Height18 in

Product Details

TypeCorrectional Seating
Interior or Exterior UseInterior
Frame Color FamilyAqua
ColorAqua
Mounting LocationFree Standing
Made in the USAYes
Seat Color FamilyAqua
MaterialPolyethylene
DescriptionRocking Arm Chair
Arm TypeFixed
Manufacturers Part Number146484AQ
Stack and/or NestNo
Back TypeLow Back
Seat MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr