Wire Shelving Hardware
Most Relevant
Wire shelving hardware offers durable components for ensuring the stability and functionality of wire shelving units to withstand the demands of various industrial and commercial environments. Heavy-duty shelving hardware pieces provide secure connections, ensuring your wire shelving units remain steadfast even under heavy loads. With a focus on durability and ease of installation, wire shelving hardware components are compatible with wire shelving systems to enhance longevity.
Filters
Type
Brand
Availability
Special Price
Length
Height

Quantum Shelving Hardware
| Compare | Image | Width | Depth | Height | Type | Finish | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2 in | 18 in | 2-1/2 in | Drawer Slide | Chrome | Silver | WBB3789596 | $35.95 | ||
![]() | 12-1/2 in | 24-1/2 in | 3 in | Drawer Slide | Chrome | Silver | WBB3789606 | $85.95 | ||
![]() | 3-5/8 in | 3-5/8 in | 1-1/2 in | Foot Plate | Chrome | Silver | WBB3789607 | $4.23 | ||
![]() | 18-7/8 in | 11-1/4 in | 7-5/8 in | Utility Basket | Chrome | Silver | WBB3789608 | $45.95 | ||
![]() | 1 in | 1-1/4 in | 1/2 in | S-Hooks | Chrome | Silver | WBB3789595 | $9.50 | ||
![]() | 12-3/8 in | 2 in | 8-5/8 in | Document Holder | Chrome | Silver | WBB3789594 | $18.75 |

Fermod Shelving Hardware
Nexel® Shelving Hardware

Keep your wire shelving units secure with Nexel® shelving hardware. Foot plates, brackets, post clamps, and more are available to help upgrade the shelving unit. Shelf collar plugs help provide a more finished look and snap sleeves secure wire shelves to their desired height. Most pieces are rust and corrosion resistant to ensure lasting durability.
Showing 1-10 of 24 results
Nexel® Chrome Space-Trac High Density Mobile Storage Systems

Nexel® Chrome Space-Trac High Density Mobile Storage Systems increase storage capacity. These storage systems feature movable shelves mounted on an overhead track, providing easy access to inventory while freeing up floor space. They feature an open wire design for air, light, and sprinkler penetration while minimizing dust accumulation.
Nexel® Shelving Accessories

Upgrade your Nexel® shelving units with various shelving accessories. Chrome wire utility baskets and boxes are useful for extra storage space. Keyboard drawers can easily be attached underneath a shelf to create a workspace. Reel holders, can racks, and bin rails are also available. Specific dimensions and other features vary per unit.
Nexel® ESD Hardware

Upgrade your Nexel® shelving unit with ESD hardware. Aluminum shelf clips with retaining rings are available in sets of four. Shelf clips can be used for high temperatures, heavy duty shelves, or conductive requirements. Ground chains are also available in various sizes and attach to the bottom shelf of mobile carts.
Nexel® Hanging Rails

Nexel® hanging rails can be mounted along the width or length of a shelving unit. Hooks can easily be attached to hanger rails and they fit all Nexel® posts for wire shelving. The rails feature chrome over nickel electro plating that creates a brilliant high gloss finish. Easy to assemble and available in various sizes.
Nexel® Space-Trac High Density Mobile Storage System Accessories

These accessories for Nexel® Space-Trac high-density mobile storage systems offer versatile solutions designed to enhance high-density shelving setups. Our selection of easy-to-install accessories includes products to improve functionality, provide stabilization, and offer solutions to maximize storage space, ensuring optimal efficiency and organization.
Nexel® Rods and Tabs

Nexel® rods and tabs are easy to install and enclose the sides of a shelving unit. The rod hooks over the outer edge of the shelf and is attached with a spring clip. Chrome over nickel electro plating creates a high gloss finish that is made to last. Rods are available in various sizes.
Quantum® High Density Mobile Storage System Accessories

Quantum high density mobile storage system accessories are designed to customize any storage space. The storage system accessories include stationary and intermediate end kits, as well as overhead track brackets and track holders. The storage setting accessories are designed for high density mobile storage systems in any industrial or commercial setting.
Showing 1-10 of 19 results
Nexel® Tray Drying Rack

Nexel® tray drying racks are ideal for both drying and storing trays. No tools are required to install drying racks and they can be combined to accomodate any length shelf. The racks are made to handle moisture and temperature extremes well and are rust and corrosion resistant. Tray drying racks are available in various sizes.
Quantum ESD Hardware

Upgrade your wire shelving unit with Quantum ESD hardware. Grounding drag chain cables can be mounted to the bottom of a shelf to ground units and can be used in conjunction with specific split sleeves or casters. NSF certified conductive plastic split sleeves are also available in a pack of 4 pairs.
Metro® Wire Shelving Hardware

Metro® wire shelving hardware helps construct and secure shelving units. Shelf clips are available for adjustable shelving and easily snap into place. Post clamps allow you to join two or more shelving units and foot plates replace leveling bolts to help bolt units to the floor. Handles and post sleeves are also available.
Stem Caster Hardware

Stem caster hardware includes donut bumpers that are designed to protect doorways, walls, corners, and other shelving units. The donut bumpers are designed to withstand the rigors of daily and continuous use in industrial work environments. Stem caster hardware, such as donut bumpers, is easy to install.
Metro® Wire Shelving Accessories

Metro® wire shelving accessories are designed as add-ons for shelving units to expand storage capacity or improve mobility. The accessories for wire shelving, such as baskets and handles, offer durable support to customize storage spaces. The wire shelving accessories are ideal for use in shelving units for commercial spaces or facilities.
Showing 1-10 of 12 results
Nexel® Handles

Nexel® handles are designed to enhance the ease of use and safety of wire shelving units by providing a reliable, comfortable, and ergonomic grip. Safety push handles feature a durable chrome over nickel electroplating construction to offer durable performance. Nexel wire shelf handles are NSF approved for dry use.
Showing 1-10 of 55 results























