Millenia Back/Side Ledge, 18"W x 2-1/4"H, Made in USA, NSF
Millenia Back/Side Ledge, 18"W x 2-1/4"H, Made in USA, NSF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 18 in |
| Height | 2-1/4 in |
Product Details
| Manufacturers Part Number | QPL18 |
| Material | Polypropylene |
| Color | Gray |
| Brand | Millenia |
Related Products
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Quantum Millenia™Shelving S-Hook (pack of 4)
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Millenia Pronged Drying Rack Section, 12"W x 24"D, 1.5" spacing ...
Save time and money by eliminating adjacent posts and replacing with "S" hooks. Intermediate "S" Hook Kit is used when joining units at right angles with open corners and no posts. Intermediate bracket connects a shelf corner to the front beam of the adjoining shelf. Kit includes: (1) MetroMax Q Intermediate Brackets Also requires corner-style "S" hook (M9995) sold separately
Ergonomically-friendly curved design. Handles are compatible with MetroMax i, MetroMax 4, and MetroMax Q units. Corrosion proof Type 304 stainless steel construction offers long lasting performance. Tri-Lobal Adapters included. Stainless steel fasteners are provided with each handle to secure the handle to the post for heavier duty applications.
Features: Conveniently hold small items 9" (229mm) deep Built-in storage handles allow easy removal Corrosion resistant taupe epoxy finish 50 lbs. (23kg) weight capacity Installs flat Mounts to a 24" wide MetroMax i storage level frame Retrofits to a 24" wide MetroMax i shelf or MetroMax 4 shelf