Millenia Back/Side Ledge, 42"W x 2-1/4"H, Made in USA, NSF
Millenia Back/Side Ledge, 42"W x 2-1/4"H, Made in USA, NSF
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 42 in |
| Height | 2-1/4 in |
Product Details
| Manufacturers Part Number | QPL42 |
| Material | Polypropylene |
| Color | Gray |
| Brand | Millenia |
Related Products
Save time and money by eliminating adjacent posts and replacing with "S" hooks. Intermediate "S" Hook Kit is used when joining units at right angles with open corners and no posts. Intermediate bracket connects a shelf corner to the front beam of the adjoining shelf. Kit includes: (1) MetroMax Q Intermediate Brackets Also requires corner-style "S" hook (M9995) sold separately
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Millenia Pronged Drying Rack Section, 12"W x 24"D, 1.5" spacing ...
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water. Quantum Millenia™Shelving S-Hook (pack of 4)
Features: Conveniently hold small items 9" (229mm) deep Built-in storage handles allow easy removal Corrosion resistant taupe epoxy finish 50 lbs. (23kg) weight capacity Installs flat Mounts to a 24" wide MetroMax i storage level frame Retrofits to a 24" wide MetroMax i shelf or MetroMax 4 shelf
This Wall Fastener is for use with Camshelving Units to secure stationary units directly to the floor or wall for added safety. Floor Fasteners feature a hole diameter of 0.56" (1,4 cm). CSFF Floor Fastener includes: 1 stainless steel floor bracket and 1 stainless steel leveling foot. Wall Fasteners feature a hole diameter of 0.44" (1,1 cm). Screws not included Lifetime Limited Warranty. All Cambro Camshelving is rust and corrosion proof for life Many Cambro accessories and all add-on units can only be used with their specific Camshelving line Shelf plates can be lifted away without ...