Cleanroom Chairs
Cleanroom chairs are seating options specifically designed for controlled environments with stringent cleanliness requirements. Constructed with easy-to-clean materials and minimizing particle emissions, ergonomic cleanroom chairs provide comfortable support while ensuring compliance with cleanroom standards for various industries such as pharmaceuticals, electronics, and laboratories.
Most Relevant
Desk Height Chairs

These desk-height chairs are perfect for workstations located in cleanrooms or other controlled environments. These heavy-duty chairs feature resilient density foam for increased comfort. Some models have a plastic nylon base with a drag chain. Desk-height chairs are available in a wide range of colors, sizes, and materials.
| Compare | Image | Seat Material | Weight Capacity | Back Type | Seat Color Family | Frame Color Family | Seat Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Vinyl | 300 lbs | Mid Back | Blue | Silver | 16 - 19 in | WB695538BL | $285.95 | ||
![]() | Vinyl | 300 lbs | Mid Back | Black | Chrome | 16 - 19 in | Ships Same Day WB695538 | $285.95 | ||
![]() | Polyurethane | 300 lbs | Mid Back | Black | Silver | 17-1/2 - 22-3/4 in | WBB3197775 | $669.00 | ||
![]() | Polyurethane | 300 lbs | Mid Back | Black | Black | 15 - 20 in | WBB3251554 | $299.95 | ||
![]() | Polyurethane | 300 lbs | Mid Back | Gray | Silver | 17-1/2 - 22-3/4 in | WBB3197800 | $449.95 | ||
![]() | Polyurethane | 300 lbs | Mid Back | Blue | Silver | 17-1/2 - 22-3/4 in | WBB3197799 | $449.95 | ||
![]() | Polyurethane | 300 lbs | Mid Back | Black | Black | 15 - 20 in | WBB3251555 | $345.95 | ||
![]() | Polyurethane | 300 lbs | Mid Back | Black | Silver | 17-1/2 - 22-3/4 in | WBB3197798 | $399.95 | ||
![]() | Polyurethane | 300 lbs | Mid Back | Black | Silver | 17-1/2 - 22-3/4 in | WBB3197797 | $519.00 |
High Height Chairs

High-height chairs are ideal for cleanroom applications and have a soft rubber edge that protects the vinyl from tears and abrasions. The dual-wheel nylon casters provide easy mobility on many surfaces. These high-height chairs have adjustable back height, seats, and foot rings. Specific features vary per model.
Showing 1-10 of 17 results
Medium Height Chairs

These cleanroom medium-height chairs are designed specifically for use in controlled environments. Most models are adjustable and have a soft rubber edge that protects against tearing and abrasion. The heavy-duty nylon base and dual-wheel casters provide easy mobility and lasting durability. Medium-height chairs are available in a range of sizes and styles.
Showing 1-10 of 13 results
Heavy Duty Stools

Heavy duty stools are designed to withstand significant weight and pressure, making them a durable and reliable seating option for industrial and commercial settings. They are made of polyurethane which is ideal for cleanrooms and other sanitary settings. They also feature a sturdy aluminum base with a footrest for maximum comfort and casters for easy mobility.