R&B Wire® Nylon Cover For LC184872 and SU184872, Blue, 48"L x 18"W x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
This blue nylon flame retardant cover provides maximum protection to keep contents clean and free of dust and debris. Constructed from rugged 200 denier urethane coated nylon which is flame retardant and washable. Closes with Velcro on both sides. Compatible with the LC184872 and SU184872 by R&B Wire Products. Made in USA.
PRICE
$275.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 48 in |
| Height | 68 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Nylon Cover |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 184872CB |
| Brand | R&B Wire Products |
Warranty
| Warranty | 1 yr |