Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fancort

Model # :WBB774857

MPN #: RA-18C

Fancort Universal Rack-All Model Ra-18, Conductive, 25 Slots, Stackable - Pkg Qty 10

Product Description
The Fancort Industries RA-18C Rack-All Model RA-18C PCB Rack is an conductive economical rack with ESD protection that requires no adjustment for handling clinched, soldered, or bare boards of almost any size. Standard Rack-Alls are molded in tough, reinforced, conductive material that meets Mil Spec #B-81705-B for static discharge. Price each sold package of 10.

Features

  • Our least expensive rack in five different materials
  • Measures 5.5" x 18" with carrying handles
  • 25 slots with parallel sides measures .125" x .300"D on a .625" pitch


PRICE
$549.50  Sold in packages of 10 / $54.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth18 in
Height1 in
Weight0.5 lbs
Pitch0.625 in
Slot Size Pitch (W x D)0.125 x 0.300 in

Product Details

Assembly RequiredNo
TypeConductive
ColorBlack
Temperature Tolerance185°F
Capacity25 Slots
MaterialPlastic
Package Quantity10
Manufacturers Part NumberRA-18C
BrandFancort