Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Industrial Seating

Model # :WB185673

MPN #: 50DF-BLUE

ESD Stool - Fabric - Pneumatic - Blue

Product Description
Ergonomically designed production stools provide hours of comfortable seating. Standard on all seating: 18" sq. seat, 16"W x 13"H back with 2-1/2" thick foam padding, adjustable seat depth and reinforced black nylon bases with dual-wheel casters. Pneumatic height adjustment from 19 to 27" for stools. Stool has adjustable chrome plated foot ring. ESD models are static-dissipative with a resistance of less than 106 ohms, and have a drag chain for proper grounding. Only the non-ESD fabric chairs are Scotchgard treated. Easy assembly.
PRICE
$529.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight27 lbs
Seat Width18 in
Seat Depth18 in
Seat Height19 - 27 in
Min Seat Height19 in
Max Seat Height27 in
Base5 Legged
Height Adjustability TypePneumatic
Back Width16 in
Back Height13 in

Product Details

Assembly RequiredYes
Frame Color FamilyBlack
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number50DF-BLUE
BrandIndustrial Seating
TypeESD Stool
ColorBlue
Mobile or StationaryMobile
Footrest IncludedYes
Seat Color FamilyBlue
Casters IncludedYes
Package Quantity1
Frame MaterialNylon
Back TypeMid Back
Seat MaterialFabric