Bevco 9551M-E-F-BLK Integra-ESD Fabric Upholstered Stool, Medium-Back, Aluminum Base, Ebony
Write a Review
|
Questions & Answers (0)
Product Description
Bevco Integra-ESD Fabric Upholstered Stool, Medium Back, Articulating Seat & Back Tilt, 5-Star Polished Aluminum Base, Mushroom Glides
BEVCO's INTEGRA series stools offer around-the-clock reliability for a variety of workplace environments. Backrest styles are uniquely shaped for full back support and come standard with a heavy-duty polypropylene back shell to protect upholstery. The stool's resilient high-density foam provides long-last comfort. The 9000 series feature 5-Star polished aluminum bases. ESD Models meet ANSI/ESD STM12.1-2013 standards and feature six grounding points--ESD glides/casters and a brass drag chain.
Casters Sold Separately – Click Here
BEVCO's INTEGRA series stools offer around-the-clock reliability for a variety of workplace environments. Backrest styles are uniquely shaped for full back support and come standard with a heavy-duty polypropylene back shell to protect upholstery. The stool's resilient high-density foam provides long-last comfort. The 9000 series feature 5-Star polished aluminum bases. ESD Models meet ANSI/ESD STM12.1-2013 standards and feature six grounding points--ESD glides/casters and a brass drag chain.
Casters Sold Separately – Click Here
PRICE
$625.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 27 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20 in |
| Seat Depth | 18 in |
| Seat Height | 21 - 31 in |
| Min Seat Height | 21 in |
| Max Seat Height | 31 in |
| Base | 5 Legged |
| Back Width | 17-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Independent Seat and Back |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 9551M-E-F-EBY |
| Brand | Bevco |
| Type | ESD Stool |
| Color | Black |
| Series | Integra |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Description | Upholstered ESD Task Stool |
| Frame Material | Steel |
| Back Type | High Back |
| Seat Material | ESD Ebony Fabric |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | GreenGuard Gold/ANSI/BIFMA |