Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB1318446

MPN #: 1865000

Import 28Pc Transfer Punch Set - 3/32" to 1/2" by 64ths & 17/32"

Product Description
Features:
  • For transferring of threaded, drilled, and reamed holes
  • Punches are made of heat-treated and tempered tool steel, and have a black oxide finish
  • Diameters are .0025" undersize
  • Indexed stand
PRICE
$29.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/32" to 1/2" by 64ths & 17/32"

Product Details

Number of Pieces28
DescriptionTransfer Punch Set