Contents:
- Slug-splitting punch dies: 1/2~2"
- 3/8" x 3/4" draw stud x 1 pc: 902-482-SDS
- 3/4" x 3/4" draw stud x 1 pc: 902-482-MDS
- Spacer x 1 pc
- Blow-molded storage case
Weights & Dimensions
| Conduit Size | 1/2 in to 2 in |
Product Details
| Type | Hydraulic Knockout Punch |
| Contents | (5) Dies, (2) Draw Studs, (1) Spacer, Blow Mold Storage Case |
| Material | Mild Steel |
| Description | 12 Ton Swivel Hydraulic Knockout Punch |
| Manufacturers Part Number | 902-598 |
| Product Type | Punch Driver Kit |
| Brand | Eclipse |