Brownline® Essential Collection Weekly Appointment Book, 11 x 8.5, Black, 2027
Write a Review
|
Questions & Answers (0)
Product Description
15-minute appointments for six days a week and ruled space for Sunday. Six-month calendar reference blocks for help with planning. Includes telephone/address section. Size: 8 1/2 x 11; Page Color/Theme: White; Appointment Ruling: 7 AM to 8:45 PM Mon.-Fri.; 7 AM to 5:45 PM Sat.; .
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-2/5 in |
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Type | Planner/Organizer |
| Color | White |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Week Per 2 Page |
| Calendar Type | Dates Only |
| Description | Essential Columnar Weekly Appointment Book |
| Date Format | Weekly |
| Package Quantity | 1 |
| Manufacturers Part Number | CB950BLK |
| Cover Material | Soft |
| Shape | Square |
| Brand | Brownline |
Compliance & Certifications
| Certifications | EPA/CPG Compliant |