Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250203

MPN #: SK5300

AT-A-GLANCE® DayMinder Pocket-Sized Monthly Planner, 6 x 3.5, 14-Month: Dec 2025 to Jan 2027

Product Description
One month per two-page spread; past, current and three future months reference. High-quality paper features superior ink bleed resistance.
Features:
  • Size: 6 x 3.5
  • Binding Type: Stitched
  • Page Color/Theme: White
  • Appointment Ruling: None
  • Calendar Term: 14-Month (Dec.-Jan.)
  • One Month per Two-Page Spread
  • Binding Type: Stitched


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$11.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/3 in
Width3-5/8 in
Height6 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term14 Month
Month TermDec.-Jan.
Page Format1 Month Per 2 Page
Calendar TypeDates Only
DescriptionRecycled Monthly Planner
Date FormatMonthly
Package Quantity1
Manufacturers Part NumberSK5300
Cover MaterialVinyl
ShapeSquare
BrandAt-A-Glance

Compliance & Certifications

CertificationsEPA/CPG Compliant