Combines monthly calendars for big-picture planning with a contemporary, weekly-planning format. High-quality paper features superior ink bleed resistance. Monthly tabs for quick reference. Weekly: one week per two-page spread with past, current and future months reference. Monthly: tabbed one month per two-page spread with ruled blocks with past and future months reference. Large notes area with each week.
AT-A-GLANCE® 800 Range Weekly/Monthly Appointment Book, 11 x 8.25, 12-Month (Jan to Dec): 2026
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
Product Details
| Type | Planner/Organizer |
| Color | Black |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Month Per 2 Page |
| Calendar Type | Dates Only |
| Description | Recycled 800 Range Weekly/Monthly Appointment Book |
| Date Format | Weekly/Monthly |
| Package Quantity | 1 |
| Manufacturers Part Number | 7086405 |
| Cover Material | Simulated Leather |
| Brand | At-A-Glance |