Georgia-Pacific Professional SofPull Mini Center Pull Bath Tissue, 2-Ply, White, 500/Roll, 16/Case
Write a Review
|
Questions & Answers (0)
Product Description
SofPull® puts a smart new spin on bath tissue. With one-sheet-at-a-time, centerpull dispensing, it's impossible to take anything but the right amount. Thick sheets of high-quality, GP tissue are always soft and gentle. Designed specifically for SofPull® Mini Centerpull Bathroom Tissue Dispensers. Septic Safe.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/8 |
| Width | 5-1/4 in |
| Roll Diameter | 5-7/8 in |
| Size | 5-7/8 |
Product Details
| Style | 2 Ply |
| Number of Sheets | 500 Sheets/Roll |
| Package Quantity | 16 |
| Description | Center Pull Bath Tissue |
| Manufacturers Part Number | 19516 |
| Brand | Georgia-Pacific |