LoCor® High-Capacity Bath Tissue, 2-Ply, White, 1500 Sheets/Roll, 18 Rolls/Case
Write a Review
|
Questions & Answers (0)
Product Description
Elevate your restroom standards with Solaris Paper® LoCor® High-Capacity Bath Tissue - where innovation meets efficiency. Experience the advantage of double the product per roll, thanks to the reduced core design, which not only cuts down on roll changes and labor costs but also minimizes product waste. Polywrap enhances convenience and reduces packaging waste by an impressive 72%. Designed with your needs in mind, this bath tissue ensures easy storage and optimal fit on janitorial carts. The small, rigid core guarantees full roll usage, contributing to a cleaner, more efficient restroom. Choose Solaris Paper® LoCor® for a superior, cost-effective solution.
PRICE
$74.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/16 |
| Width | 3-7/8 in |
| Roll Diameter | 5-15/16 in |
| Size | 5-15/16 |
Product Details
| Style | 2 Ply |
| Number of Sheets | 1500 |
| Package Quantity | 18 |
| Description | High-Capacity Bath Tissue |
| Manufacturers Part Number | 26824 |
| Brand | LoCor |